ERIKS

ERIKS Rubber flange gasket EPDM PN10 DN500 2mm (594x508x2) EN 1514-1 IBC

  • ERIKS:11535189
Image 1
594x508
Save to list

€19.40/ pieceexcl. VAT

€23.47incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
EPDM 70
Norm
EN 1514-1 IBC
Number of inserts
0
Nominal diameter
DN500
Flange pressure stage
PN10
Outer Diameter
594 mm
Inner Diameter
508 mm
Thickness
2 mm
Flange standard
EN 1092-1 RF
Material
EPDM
Hardness (Sh A)
70
Colour
Black
Temperature range
from -30 to 130 °C
Max. pressure
10 bar
Density
1.18 g/cm³