ERIKS

ERIKS Rubber flange gasket EPDM PN10/16 DN200 2mm (273x220x2) EN 1514-1 IBC

  • ERIKS:11023934
Image 1
273x220
Save to list

€4.67/ pieceexcl. VAT

€5.65incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
EPDM 70
Norm
EN 1514-1 IBC
Number of inserts
0
Nominal diameter
DN200
Flange pressure stage
PN10/16
Outer Diameter
273 mm
Inner Diameter
220 mm
Thickness
2 mm
Flange standard
EN 1092-1 RF
Material
EPDM
Hardness (Sh A)
70
Colour
Black
Temperature range
from -30 to 130 °C
Max. pressure
10 bar
Density
1.18 g/cm³