ERIKS

ERIKS Rubber flange gasket EPDM 70 PN6 DN350 3 EN 1514-1 IBC Raised face

  • ERIKS:12252668
Image 1
423x356
Save to list

€16.70/ pieceexcl. VAT

€20.21incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
EPDM 70
Compound
131304
Norm
EN 1514-1 IBC
Number of inserts
0
Nominal diameter
DN350
Flange pressure stage
PN6
Outer Diameter
423 mm
Inner Diameter
356 mm
Thickness
3 mm
Flange standard
EN 1092-1 RF
Material
EPDM
Hardness (Sh A)
70
Colour
Black
Temperature range
from -30 to 130 °C
Max. pressure
10 bar
Density
1.18 g/cm³