ERIKS

ERIKS Rubber flange gasket EPDM 70 150lbs 20" 3 ASME B16.21 Raised face

  • ERIKS:11127867
Image 1
606x508
Save to list

€34.40/ pieceexcl. VAT

€41.62incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
EPDM 70
Norm
ASME B16.21
Number of inserts
0
Nominal diameter
20"
Flange pressure stage
150lbs
Outer Diameter
606 mm
Inner Diameter
508 mm
Thickness
3 mm
Flange standard
ASME B16.5 RF
Material
EPDM
Hardness (Sh A)
70
Colour
Black
Temperature range
from -30 to 130 °C
Max. pressure
10 bar
Density
1.18 g/cm³