ERIKS

ERIKS Rubber flange gasket EPDM 70 150lbs 1.1/2" 3 ASME B16.21 Raised face

  • ERIKS:11121356
Image 1
86x48
Save to list

€1.25/ pieceexcl. VAT

€1.51incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
EPDM 70
Norm
ASME B16.21
Number of inserts
0
Nominal diameter
1.1/2"
Flange pressure stage
150lbs
Outer Diameter
86 mm
Inner Diameter
48 mm
Thickness
3 mm
Flange standard
ASME B16.5 RF
Material
EPDM
Hardness (Sh A)
70
Colour
Black
Temperature range
from -30 to 130 °C
Max. pressure
10 bar
Density
1.18 g/cm³