ERIKS

ERIKS Rubber flange gasket CR/SBR 70 NEOPRENE PN6 DN32 3 EN 1514-1 IBC Raised face

  • ERIKS:10002184
Image 1
76x43
Save to list

€0.76/ pieceexcl. VAT

€0.92incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
CR/SBR 70
Type
NEOPRENE
Compound
131201
Norm
EN 1514-1 IBC
Number of inserts
0
Nominal diameter
DN32
Flange pressure stage
PN6
Outer Diameter
76 mm
Inner Diameter
43 mm
Thickness
3 mm
Flange standard
EN 1092-1 RF
Material
CR/SBR
Hardness (Sh A)
65
Colour
Black
Temperature range
from -20 to 100 °C
Max. pressure
10 bar
Density
1.45 g/cm³