ERIKS

ERIKS Rubber flange gasket CR/SBR 70 NEOPRENE PN25 DN600 3 EN 1514-1 IBC Raised face

  • ERIKS:11024185
Image 1
731x610
Save to list

€29.70/ pieceexcl. VAT

€35.94incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
CR/SBR 70
Type
NEOPRENE
Compound
131201
Norm
EN 1514-1 IBC
Number of inserts
0
Nominal diameter
DN600
Flange pressure stage
PN25
Outer Diameter
731 mm
Inner Diameter
610 mm
Thickness
3 mm
Flange standard
EN 1092-1 RF
Material
CR/SBR
Hardness (Sh A)
65
Colour
Black
Temperature range
from -20 to 100 °C
Max. pressure
10 bar
Density
1.45 g/cm³