

€1.80/ pieceexcl. VAT
€2.18incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | CR/SBR 70 |
Type | NEOPRENE |
Compound | 131201 |
Norm | ASME B16.21 |
Number of inserts | 0 |
Nominal diameter | 3" |
Flange pressure stage | 300/600lbs |
Outer Diameter | 149 mm |
Inner Diameter | 89 mm |
Thickness | 3 mm |
Flange standard | ASME B16.5 RF |
Material | CR/SBR |
Hardness (Sh A) | 65 |
Colour | Black |
Temperature range | from -20 to 100 °C |
Max. pressure | 10 bar |
Density | 1.45 g/cm³ |