ERIKS

ERIKS Rubber flange gasket CR/SBR 70 NEOPRENE 300/600lbs 1.1/2" 3 ASME B16.21 Raised face

  • ERIKS:11024931
Image 1
95x48
Save to list

€1.01/ pieceexcl. VAT

€1.22incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
CR/SBR 70
Type
NEOPRENE
Compound
131201
Norm
ASME B16.21
Number of inserts
0
Nominal diameter
1.1/2"
Flange pressure stage
300/600lbs
Outer Diameter
95 mm
Inner Diameter
48 mm
Thickness
3 mm
Flange standard
ASME B16.5 RF
Material
CR/SBR
Hardness (Sh A)
65
Colour
Black
Temperature range
from -20 to 100 °C
Max. pressure
10 bar
Density
1.45 g/cm³