ERIKS

ERIKS Rubber flange gasket CR/SBR 70 NEOPRENE 150lbs 4" 3 ASME B16.21 Raised face

  • ERIKS:10072394
Image 1
175x114
Save to list

€2.30/ pieceexcl. VAT

€2.78incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
CR/SBR 70
Type
NEOPRENE
Compound
131201
Norm
ASME B16.21
Number of inserts
0
Nominal diameter
4"
Flange pressure stage
150lbs
Outer Diameter
175 mm
Inner Diameter
114 mm
Thickness
3 mm
Flange standard
ASME B16.5 RF
Material
CR/SBR
Hardness (Sh A)
65
Colour
Black
Temperature range
from -20 to 100 °C
Max. pressure
10 bar
Density
1.45 g/cm³