

€19.40/ meterexcl. VAT
€23.47incl. VAT
Sold per: 0.001Min. order: 0.001
106 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Edging profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | PVC |
Colour | Black |
Temperature range | from -20 to 70 °C |
Suitable for plate thickness | 2.5 - 4 |
Roll length | 50 m |