

€17.40/ meterexcl. VAT
€21.05incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Edging profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | PVC |
Colour | Black |
Temperature range | from -20 to 70 °C |
Suitable for plate thickness | 4 - 6 |
Roll length | 50 m |