

€18.00/ meterexcl. VAT
€21.78incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Edging profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | PVC |
Colour | Black |
Temperature range | from -20 to 70 °C |
Suitable for plate thickness | 1 - 4 |
Roll length | 50 m |