

€13.60/ meterexcl. VAT
€16.46incl. VAT
Sold per: 0.001Min. order: 0.001
45 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Edging profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | PVC |
Colour | Black |
Temperature range | from -20 to 70 °C |
Suitable for plate thickness | 1.5 - 2.5 |
Roll length | 50 m |