

€10.60/ meterexcl. VAT
€12.83incl. VAT
Sold per: 0.001Min. order: 0.001
786 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Edging profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | NBR |
Colour | Black |
Temperature range | from -30 to 100 °C |
Suitable for plate thickness | 2 - 2 |
Roll length | 50 m |