

€14.00/ meterexcl. VAT
€16.94incl. VAT
Sold per: 0.001Min. order: 0.001
573.446 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Edging profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Colour | Black |
Temperature range | from -35 to 120 °C |
Suitable for plate thickness | 1 - 2.5 |
Roll length | 50 m |