
€11.12/ pieceexcl. VAT
€13.46incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.90 | - |
51+ | €11.12 | 20.00% |
101+ | €9.73 | 30.00% |
251+ | €8.34 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | KD |
Type | KD |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 50 mm |
D | 50 mm |
Outside height | 39 mm |
H | 39 mm |
Thread Size | M10 |
G | M10 |
Thread Length | 30 |
L | 30 |