

€37.56/ pieceexcl. VAT
€45.45incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | TD |
Type | TD |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 95 mm |
D | 95 mm |
Outside height | 70 mm |
H | 70 mm |
Thread Size | M 16 |
Thread Length | 35 |
L | 35 |