

€25.56/ pieceexcl. VAT
€30.93incl. VAT
54 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | TD |
Type | TD |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 80 mm |
D | 80 mm |
Outside height | 65 mm |
H | 65 mm |
Thread Size | M 14 |
Thread Length | 30 |
L | 30 |