

€10.08/ pieceexcl. VAT
€12.20incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | TD |
Type | TD |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 57 mm |
D | 57 mm |
Outside height | 42 mm |
H | 42 mm |