
€19.14/ pieceexcl. VAT
€23.16incl. VAT
91 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | KD |
Type | KD |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 72 mm |
D | 72 mm |
Outside height | 58 mm |
H | 58 mm |
Thread Size | M 12 |
Thread Length | 30 |
L | 30 |