
€10.44/ pieceexcl. VAT
€12.63incl. VAT
29 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | KD |
Type | KD |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 60 mm |
D | 60 mm |
Outside height | 40 mm |
H | 40 mm |
Thread Size | M 14 |
Thread Length | 62 |
L | 62 |