
€10.44/ pieceexcl. VAT
€12.63incl. VAT
250 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | KD |
Type | KD |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 50 mm |
D | 50 mm |
Outside height | 58 mm |
H | 58 mm |
Thread Size | M8 |
G | M8 |
Thread Length | 15 |
L | 15 |