
€15.50/ pieceexcl. VAT
€18.76incl. VAT
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.50 | - |
51+ | €12.40 | 20.00% |
101+ | €10.85 | 30.00% |
251+ | €9.30 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | KD |
Type | KD |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 50 mm |
D | 50 mm |
Outside height | 50 mm |
H | 50 mm |
Thread Size | M8 |
G | M8 |
Thread Length | 20 |
L | 20 |