
€4.17/ pieceexcl. VAT
€5.05incl. VAT
436 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | KD |
Type | KD |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 30 mm |
D | 30 mm |
Outside height | 36 mm |
H | 36 mm |
Thread Size | M6 |
G | M6 |
Thread Length | 18 |
L | 18 |