
€6.40/ pieceexcl. VAT
€7.74incl. VAT
167 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.40 | - |
101+ | €5.12 | 20.00% |
251+ | €4.48 | 30.00% |
501+ | €3.84 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | KD |
Type | KD |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 30 mm |
D | 30 mm |
Outside height | 30 mm |
H | 30 mm |
Thread Size | M6 |
G | M6 |
Thread Length | 12 |
L | 12 |