
€3.03/ pieceexcl. VAT
€3.67incl. VAT
196 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | KD |
Type | KD |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 25.5 mm |
D | 25.5 mm |
Outside height | 19 mm |
H | 19 mm |
Thread Size | M8 |
G | M8 |
Thread Length | 15 |
L | 15 |