ERIKS

ERIKS Rubber buffer D 25,5x19 M8x20

  • ERIKS:10041251
Image 1
Image 2
Image 1
Image 2
You use the cylindrical stop buffer, or vibration damper type D from ERIKS to absorb half the vibration in your application. This product consists of a cylindrical rubber part, which has an external (male) threaded stud on both sides. This type does the same job as the cylindrical vibration dampers A, B and C, but the machine remains separate. This allows fast and easy movement of the machine. You can also use this product as an impact buffer to absorb knocks or bumps and reduce impact damage.

This rubber stop buffer works best when subjected to a pressure load. Be careful, though, because when this product is loaded in shear, the maximum pressure it can handle reduces by a factor of six. Note also that this vibration damper is not suitable for tensile loads.
Save to list

€2.09/ pieceexcl. VAT

€2.53incl. VAT

484 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
D
Type
D
Material rubber
NR
Hardness rubber
55
Material metal
Galvanized steel
Outside diameter
25.5 mm
D
25.5 mm
Outside height
19 mm
H
19 mm
Thread Size
M8
G
M8
Thread Length
20
L
20