




€2.95/ pieceexcl. VAT
€3.57incl. VAT
686 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.95 | - |
101+ | €2.36 | 20.00% |
251+ | €2.07 | 30.00% |
501+ | €1.77 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | D |
Type | D |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 16 mm |
D | 16 mm |
Outside height | 15 mm |
H | 15 mm |
Thread Size | M5 |
G | M5 |
Thread Length | 12 |
L | 12 |