

€11.40/ meterexcl. VAT
€13.79incl. VAT
101 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Sponge rubber |
Self-adhesive | No |
Material | VMQ |
Colour | White |
Temperature range | from -50 to 200 °C |
Roll length | 25 m |
D | 8 mm |