ERIKS

ERIKS Round cord silicone 714A250 white Ø12mm L=25m

  • ERIKS:11071199
Image 1
Save to list
Not available in webshop

Sold per: 0.001Min. order: 0.001

55 In stock - Estimated delivery date 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Product
Round profile
Material rubber
Sponge rubber
Self-adhesive
No
Material
VMQ
Colour
White
Temperature range
from -50 to 200 °C
Roll length
25 m
D
12 mm