

€13.10/ meterexcl. VAT
€15.85incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Sponge rubber |
Self-adhesive | No |
Material | NR (natural rubber) |
Colour | Grey |
Temperature range | from -40 to 60 °C |
Roll length | 10 m |
D | 30 mm |