

€6.60/ meterexcl. VAT
€7.99incl. VAT
Sold per: 20Min. order: 20
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Sponge rubber |
Self-adhesive | No |
Material | NR (natural rubber) |
Colour | Grey |
Temperature range | from -40 to 60 °C |
Roll length | 20 m |
D | 20 mm |