

€2.06/ meterexcl. VAT
€2.49incl. VAT
Sold per: 0.01Min. order: 0.01
2466 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Sponge rubber |
Self-adhesive | No |
Material | CR (neoprene) |
Colour | Black |
Temperature range | from -30 to 90 °C |
Roll length | 100 m |
D | 8 mm |