
€57.60/ meterexcl. VAT
€69.70incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Square/rectangular profile |
Material rubber | Sponge rubber |
Self-adhesive | No |
Shape | Square |
Material | VMQ |
Colour | White |
Temperature range | from -55 to 200 °C |
Height | 20 mm |
Width | 20 mm |
Roll length | 25 m |