ERIKS

ERIKS Rectangular cord VMQ 714217 30x10

  • ERIKS:12214200
Image 1
Rectangular / square profile. Available in various full- and sponge rubber qualities, these profiles are used for various applications. They are very suitable for sealing doors, hatches and lids or as fender. Suitable for technical applications in the food and pharmaceutical industries. Very high ozone, aging and UV resistance.
Save to list

€42.50/ meterexcl. VAT

€51.43incl. VAT

Sold per: 25Min. order: 25

97 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Product
Square/rectangular profile
Material rubber
Full rubber
Self-adhesive
No
Shape
Rectangle
Material
VMQ
Hardness
60 Shore A
Compound
714217
Colour
Transparent
Temperature range
from -60 to 200 °C
Height
10 mm
Width
30 mm
Roll length
25 m