

€33.30/ meterexcl. VAT
€40.29incl. VAT
Sold per: 0.001Min. order: 0.001
86 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Square/rectangular profile |
Material rubber | Full rubber |
Self-adhesive | No |
Shape | Square |
Material | VMQ |
Hardness | 60 Shore A |
Compound | 714217 |
Colour | Transparent |
Temperature range | from -60 to 200 °C |
Height | 10 mm |
Width | 10 mm |
Roll length | 50 m |