
€32.50/ meterexcl. VAT
€39.33incl. VAT
Sold per: 0.001Min. order: 0.001
77 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Square/rectangular profile |
Material rubber | Sponge rubber |
Self-adhesive | No |
Shape | Square |
Material | VMQ |
Colour | White |
Temperature range | from -50 to 200 °C |
Height | 16 mm |
Width | 16 mm |
Roll length | 10 m |