

€36.30/ meterexcl. VAT
€43.92incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Square/rectangular profile |
Material rubber | Sponge rubber |
Self-adhesive | No |
Shape | Rectangle |
Material | VMQ |
Colour | Red-brown |
Temperature range | from -50 to 200 °C |
Height | 10 mm |
Width | 15 mm |
Roll length | 20 m |