

€5.35/ meterexcl. VAT
€6.47incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Square/rectangular profile |
Material rubber | Sponge rubber |
Self-adhesive | No |
Shape | Rectangle |
Material | NR (natural rubber) |
Colour | Grey |
Temperature range | from -40 to 60 °C |
Height | 6 mm |
Width | 25 mm |
Roll length | 20 m |