

€311.00/ meterexcl. VAT
€376.31incl. VAT
20.9 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Square/rectangular profile |
Material rubber | Sponge rubber |
Self-adhesive | No |
Shape | Square |
Material | FKM |
Colour | Black |
Temperature range | from -20 to 200 °C |
Height | 20 mm |
Width | 20 mm |