

€133.50/ meterexcl. VAT
€161.54incl. VAT
15 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Square/rectangular profile |
Material rubber | Sponge rubber |
Self-adhesive | No |
Shape | Rectangle |
Material | FKM |
Colour | Black |
Temperature range | from -20 to 200 °C |
Height | 10 mm |
Width | 20 mm |