

€102.00/ meterexcl. VAT
€123.42incl. VAT
Estimated delivery date - 24/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Square/rectangular profile |
Material rubber | Sponge rubber |
Self-adhesive | No |
Shape | Square |
Material | FKM |
Colour | Black |
Temperature range | from -20 to 200 °C |
Height | 10 mm |
Width | 10 mm |