

€6.90/ meterexcl. VAT
€8.35incl. VAT
Sold per: 0.001Min. order: 0.001
459 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Square/rectangular profile |
Material rubber | Full rubber |
Self-adhesive | No |
Shape | Rectangle |
Material | EPDM |
Hardness | 70 Shore A |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 6 mm |
Width | 10 mm |
Roll length | 50 m |