
€21.60/ meterexcl. VAT
€26.14incl. VAT
Sold per: 0.001Min. order: 0.001
575 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Square/rectangular profile |
Material rubber | Full rubber |
Self-adhesive | No |
Shape | Rectangle |
Material | CR (neoprene) |
Hardness | 60 Shore A |
Colour | White |
Temperature range | from -40 to 90 °C |
Height | 15 mm |
Width | 20 mm |
Roll length | 30 m |