
€16.60/ meterexcl. VAT
€20.09incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 18/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Square/rectangular profile |
Material rubber | Full rubber |
Self-adhesive | No |
Shape | Square |
Material | CR (neoprene) |
Hardness | 60 Shore A |
Colour | White |
Temperature range | from -40 to 90 °C |
Height | 14 mm |
Width | 14 mm |
Roll length | 50 m |