ERIKS

ERIKS PTFE flange gasket TEFMET PN10/40 DN40 2.5mm EN 1514-1 IBC Raised face

  • ERIKS:10001577
Image 1
Save to list

€16.70/ pieceexcl. VAT

€20.21incl. VAT

149 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
TEFMET
Norm
EN 1514-1 IBC
Nominal diameter
DN40
Flange pressure stage
PN10/40
Outer Diameter
92 mm
Inner Diameter
49 mm
Thickness
2.5 mm
Flange standard
EN 1092-1 RF
Number of inserts
1
Material structure
PTFE, pure, virginal
Colour
White
Marking
Unprinted
Insert material
SS 304 (1.4301)
Temperature range
from -100 to 250 °C
Max. pressure
40 bar
Density
2.16 g/cm³