ERIKS

ERIKS PTFE flange gasket TEFMET 150lbs 6" 2.5mm ASME B16.21 Raised face

  • ERIKS:10001560
Image 1
Save to list

€87.40/ pieceexcl. VAT

€105.75incl. VAT

34 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
TEFMET
Norm
ASME B16.21
Nominal diameter
6"
Flange pressure stage
150lbs
Outer Diameter
222 mm
Inner Diameter
168 mm
Thickness
2.5 mm
Flange standard
ASME B16.5 RF
Number of inserts
1
Material structure
PTFE, pure, virginal
Colour
White
Marking
Unprinted
Insert material
SS 304 (1.4301)
Temperature range
from -100 to 250 °C
Max. pressure
40 bar
Density
2.16 g/cm³