

€316.50/ pieceexcl. VAT
€382.97incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | TEFMET |
Norm | ASME B16.21 |
Nominal diameter | 14" |
Flange pressure stage | 150lbs |
Outer Diameter | 451 mm |
Inner Diameter | 356 mm |
Thickness | 2.5 mm |
Flange standard | ASME B16.5 RF |
Number of inserts | 1 |
Material structure | PTFE, pure, virginal |
Colour | White |
Marking | Unprinted |
Insert material | SS 304 (1.4301) |
Temperature range | from -100 to 250 °C |
Max. pressure | 40 bar |
Density | 2.16 g/cm³ |