ERIKS

ERIKS PTFE flange gasket FIRECHEM PN25 DN250 3mm (340x273x3) EN 1514-1 IBC

  • ERIKS:11443221
Image 1
Save to list
Not available in webshop
Estimated delivery date - 09/06/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
FIRECHEM
Norm
EN 1514-1 IBC
Nominal diameter
DN250
Flange pressure stage
PN25
Outer Diameter
340 mm
Inner Diameter
273 mm
Thickness
3 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE expanded
Colour
Grey / White
Marking
Printed
Temperature range
from -200 to 260 °C
Max. pressure
100 bar
Density
0.9 g/cm³